M12 male 0 Degree/M12 female 0 Degree shielded B-cod.Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 0, 6m
- Mfr # 7000-44001-8400060
- Zoro # G300458003
product price:
$
66.15
/ea
Key Features
Color
violet
Temp. Range
-25 to +85 °C
Shielded
yes
Mounting Style
inserted, tightened
Material
PUR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-44001-8400060
- Zoro #
- G300458003
- UPC #
- -
- Country of Origin
- Germany
- Color
- violet
- Temp. Range
- -25 to +85 °C
- Shielded
- yes
- Mounting Style
- inserted, tightened
- Material
- PUR
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
- Jacket Material
- PUR
- Shielding
- Copper braid
- Wire Gauge
- similar to AWG 24
Description
M12 male 0°/M12 female 0° shielded B-cod.Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 0,6m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.