M12 male 0 Degree/M12 female 0 Degree shielded B-cod.Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 1m

  • Mfr # 7000-44001-8400100

  • Zoro # G500457776


product price:  $73.69
/ea

Key Features

Color
violet
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-44001-8400100
Zoro #
G500457776
UPC #
-
Country of Origin
Germany

Details

Color
violet
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Material
PUR
Jacket Material
PUR
Shielded
yes
Shielding
Copper braid

Description

M12 male 0°/M12 female 0° shielded B-cod.Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 1m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.