Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 0 Degree/M12 female 0 Degree shielded B-cod.Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 5m
- Mfr # 7000-44001-8400500
- Zoro # G600457553
product price:
$
146.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Material
PUR
Shielding
Copper braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-44001-8400500
- Zoro #
- G600457553
- UPC #
- -
- Country of Origin
- Germany
- Color
- violet
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PUR
- Material
- PUR
- Shielding
- Copper braid
- Standards
- DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
- Wire Gauge
- similar to AWG 24
- Mounting Style
- inserted, tightened
- Shielded
- yes
Description
M12 male 0°/M12 female 0° shielded B-cod.Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.