M12 male 90 Degree shielded, D-cod. with cable Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 10m

  • Mfr # 7700-14561-S4U1000

  • Zoro # G500457677


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Color
blue
Jacket Material
TPE
Shielded
yes
Wire Gauge
similar to AWG 24
Transmission Speed
up to 100 Mbit/s full duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-14561-S4U1000
Zoro #
G500457677
UPC #
-
Country of Origin
Germany

Details

Color
blue
Jacket Material
TPE
Shielded
yes
Wire Gauge
similar to AWG 24
Transmission Speed
up to 100 Mbit/s full duplex
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened

Description

M12 male 90° shielded, D-cod. with cable Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.