Shop MURRELEKTRONIK
See all product information
Create Account
M12 male 90 Degree with cable, TPE 4x18AWG ye UL/CSA, ITC/PLTC 1m
- Mfr # 7700-12101-1500100
- Zoro # G900457727
product price:
$
34.65
/ea
Key Features
Color
yellow
Shielded
no
Temp. Range
-25 to +85 °C
Jacket Color
yellow
Jacket Material
TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7700-12101-1500100
- Zoro #
- G900457727
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- yellow
- Shielded
- no
- Temp. Range
- -25 to +85 °C
- Jacket Color
- yellow
- Jacket Material
- TPE
- Standards
- DIN EN 61076-2-101 (M12); UL (AWM-Style 20626/10708), CSA; CE conform
- Mounting Style
- inserted, tightened
- Cable Type
- TPE
Description
M12 male 90° with cable, TPE 4x18AWG ye UL/CSA, ITC/PLTC 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.