Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 MALE D CODED 90 Degree SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm

  • Mfr # 7000-13225-8030030

  • Zoro # G600458253


product price: $61.29
/ea

Key Features

Color
violet
Material
PUR
Jacket Material
PUR
Shielding
Copper braid
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13225-8030030
Zoro #
G600458253
UPC #
-
Country of Origin
Czechia

Details

Color
violet
Material
PUR
Jacket Material
PUR
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM style 20549/10578); CE compliant
Shielded
yes
Wire Gauge
similar to AWG 24 (0.25 mm²); similar to AWG 22 (0.34 mm²)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.