M12 male on back/MSUD double valve plug form A18mm, PUR 3x0.75 bk UL/CSA+drag chain 0m

  • Mfr # 7000-41603-6360000

  • Zoro # G000458013


product price:  $89.85
/ea
Free Shipping & Returns

Key Features

Color
black
Material
MSUD (PBT); M12 (PUR); Plastic
Shielded
no
Jacket Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-41603-6360000
Zoro #
G000458013
UPC #
-
Country of Origin
Czechia

Details

Color
black
Material
MSUD (PBT); M12 (PUR); Plastic
Shielded
no
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 18

Description

M12 male on back/MSUD double valve plug form A18mm, PUR 3x0.75 bk UL/CSA+drag chain 0m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.