M12 MALE ON REAR / MSUD DBL VALVE PLUG FORM BI 11MM

  • Mfr # 7000-89701-7910040

  • Zoro # G600457348


product price:  $69.69
/ea

Key Features

Color
green
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Shielding
Copper braid
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-89701-7910040
Zoro #
G600457348
UPC #
-
Country of Origin
Germany

Details

Color
green
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 26
Shielded
yes
Mounting Style
inserted, tightened
Transmission Speed
100 Mbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.