Shop MURRELEKTRONIK
See all product information
Create Account
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 GRAY, 0m
- Mfr # 7000-78021-9611000
- Zoro # G500459145
product price:
$
402.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Wire Gauge
similar to AWG 16
Jacket Material
PUR
Shielded
no
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-78021-9611000
- Zoro #
- G500459145
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Wire Gauge
- similar to AWG 16
- Jacket Material
- PUR
- Shielded
- no
- Temp. Range
- -25 to +85 °C
- Cable Type
- 3 (PUR)
Description
7/8" female 0° with cable, PUR 5x1.5 gy UL/CSA+drag chain 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.