Shop MURRELEKTRONIK
See all product information
Create Account
M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m
- Mfr # 8000-88510-4521500
- Zoro # G200691883
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Standards
cRUus (AWM style 20549/10042); CE compliant
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8000-88510-4521500
- Zoro #
- G200691883
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Jacket Material
- PUR
- Wire Gauge
- similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
- Standards
- cRUus (AWM style 20549/10042); CE compliant
- Material
- Plastic
- Temp. Range
- -20 to +70 °C
Description
EXACT12, 8XM12, 5-POLE, MOULDED CABLE, 15.0m PUR 16x0,5+3x1,0, UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.