Shop MURRELEKTRONIK
See all product information
Create Account
M12 male straight / M8 female 90 Degree LED PUR-OB 3x0, 34 grey UL, CSA + dra
- Mfr # 7999-40641-2330500
- Zoro # G300458492
product price:
$
87.45
/ea
Key Features
Color
gray
Cable Type
3 (PUR)
Jacket Material
PUR
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7999-40641-2330500
- Zoro #
- G300458492
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Cable Type
- 3 (PUR)
- Jacket Material
- PUR
- Shielded
- no
- Standards
- cURus (AWM-Style 20549/10493); CE conform
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 22
Description
M12 male straight / M8 female 90° LED PUR-OB 3x0,34 grey UL, CSA + drag chain 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.