M12 STEEL MALE 0 Degree /M12 STEEL FEMALE 0 Degree, TPE-S-OB 4X0.34 GRAY, 0.6m
- Mfr # 7044-40021-3360060
- Zoro # G700458825
product price:Â
$
74.89
/ea
Key Features
Color
gray
Wire Gauge
similar to AWG 22
Jacket Color
gray
Jacket Material
TPE-S
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7044-40021-3360060
- Zoro #
- G700458825
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- gray
- Wire Gauge
- similar to AWG 22
- Jacket Color
- gray
- Jacket Material
- TPE-S
- Shielded
- no
- Temp. Range
- -40 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.