
M12/D-SUB PROFIBUS ADAPTER 90 Degree, M12 male B-cod./M12 female B-cod.
Mfr # 7000-88001-6501000
Zoro # G100458555
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Color
black
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Jacket Color
black
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-88001-6501000
Zoro #
G100458555
UPC #
-
Country of Origin
Germany
Details
Color
black
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Jacket Color
black
Shielded
no
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Cable Type
5 (PUR)
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.