Zoro Homepage

M8 ADAPTOR ON TOP / MSUD VALVE PLUG FORM C 8MM

  • Mfr # 7000-40961-0160300

  • Zoro # G800458466


product price: $56.89
/ea

Key Features

Color
yellow
Standards
CE conform
Wire Gauge
similar to AWG 18
Material
Plastic
Shielded
no
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-40961-0160300
Zoro #
G800458466
UPC #
-
Country of Origin
Czechia

Details

Color
yellow
Standards
CE conform
Wire Gauge
similar to AWG 18
Material
Plastic
Shielded
no
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.