M8 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 3x0.25 0.2m
- Mfr # 7000-08571-9700020
- Zoro # G200459247
product price:Â
$
23.89
/ea
Key Features
Standards
DIN EN 61076-2-104 (M8)
Material
Brass, nickel plated
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-08571-9700020
- Zoro #
- G200459247
- UPC #
- -
- Country of Origin
- Germany
Details
- Standards
- DIN EN 61076-2-104 (M8)
- Material
- Brass, nickel plated
- Temp. Range
- -25 to +85 °C
Description
M8 FEMALE FLANGE PLUG A CODED FRONT MOUNT, PP-wires 3x0.25 0.2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.