M8 MALE 0 Degree / M12 FEMALE 90 Degree, PUR 3x0.25 GRAY, 1m
- Mfr # 7000-88001-2300150
- Zoro # G600457447
product price:
$
37.55
/ea
Key Features
Color
gray
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-88001-2300150
- Zoro #
- G600457447
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Standards
- DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PUR
- Wire Gauge
- similar to AWG 24
- Jacket Color
- gray
- Shielded
- no
- Cable Type
- 3 (PUR)
- Material
- PUR
- Mounting Style
- inserted, tightened
Description
M8 male 0° / M8 female 0°, PUR 3x0.25 gy UL/CSA+drag chain 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.