Shop MURRELEKTRONIK
See all product information
Create Account
M8 MALE 0 Degree / M8 FEMALE 0 Degree, PUR 3x0.25 GRAY, 0.6m
- Mfr # 7000-78051-9610300
- Zoro # G600458321
product price:
$
173.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-78051-9610300
- Zoro #
- G600458321
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- gray
- Cable Type
- 3 (PUR)
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PUR
- Shielded
- no
- Wire Gauge
- similar to AWG 16
Description
7/8" female 90° with cable, PUR 5x1.5 gy UL/CSA+drag chain 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.