Shop MURRELEKTRONIK
See all product information
Create Account
M8 male 0 Degree / M8 female 0 Degree, PUR 3x0.25 ye UL/CSA+drag chain 2m
- Mfr # 7000-88001-0300200
- Zoro # G400459177
product price:
$
39.89
/ea
Key Features
Color
yellow
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Material
PUR
Mounting Style
inserted, tightened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-88001-0300200
- Zoro #
- G400459177
- UPC #
- -
- Country of Origin
- Germany
- Color
- yellow
- Wire Gauge
- similar to AWG 24
- Temp. Range
- -25 to +85 °C
- Material
- PUR
- Mounting Style
- inserted, tightened
- Jacket Material
- PUR
- Standards
- DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
- Cable Type
- 3 (PUR)
- Jacket Color
- yellow
- Shielded
- no
Description
M8 male 0° / M8 female 0°, PUR 3x0.25 ye UL/CSA+drag chain 2m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.