Shop MURRELEKTRONIK
See all product information
Create Account
M8 male straight / M8 female straight PUR-OB 4x0, 34 grey UL, CSA + dra
- Mfr # 7000-P4201-9661000
- Zoro # G900457451
product price:
$
183.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Material
PUR
Wire Gauge
similar to AWG 16
Shielded
no
Jacket Material
PUR/PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-P4201-9661000
- Zoro #
- G900457451
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Material
- PUR
- Wire Gauge
- similar to AWG 16
- Shielded
- no
- Jacket Material
- PUR/PVC
- Temp. Range
- -25 to +85 °C
- Standards
- IEC 61076-2-111; CE conform
Description
M12 Power L-cod. 5pol. male 0° with cable, PUR 5x1.5 gy 10m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.