M8 male straight / M8 female straight PUR-OB 4x0, 34 grey UL, CSA + dra
- Mfr # 7000-P4221-9660500
- Zoro # G500458971
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-P4221-9660500
- Zoro #
- G500458971
- UPC #
- -
- Country of Origin
- Unknown
Details
- Color
- gray
- Material
- PUR
- Temp. Range
- -25 to +85 °C
- Jacket Material
- PUR/PVC
- Wire Gauge
- similar to AWG 16
- Standards
- IEC 61076-2-111; CE conform
- Shielded
- no
- Mounting Style
- inserted, tightened
Description
M12 Power L-cod. 5pol. female 0° with cable, PUR 5x1.5 gy 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.