Shop MURRELEKTRONIK
See all product information
Create Account
M8 male Y-distributor / M8 female 0 Degree, PVC 3x0.25 gy UL/CSA 1m
- Mfr # 7000-58023-2270500
- Zoro # G300458072
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Jacket Color
gray
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-58023-2270500
- Zoro #
- G300458072
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Jacket Material
- PUR/PVC
- Wire Gauge
- similar to AWG 18
- Jacket Color
- gray
- Temp. Range
- -25 to +85 °C
- Cable Type
- 2 (PUR/PVC)
- Shielded
- no
- Standards
- UL (AWM-Style 20549/1731), CSA; CE conform
Description
MSUD double valve plug form A 18mm with cable, PUR 4x0.75 gy UL/CSA 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.