Zoro Homepage

Machine Tool Light, 34 mm

  • Mfr # 4000-75800-1715004

  • Zoro # G715586674


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polystyrene
Color Temperature
5500K
Overall Height
34 mm
Overall Length
218 mm
Wattage
4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75800-1715004
Zoro #
G715586674
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
34 mm
Overall Length
218 mm
Overall Width
24 mm

Details

Lens Material
Polystyrene
Item
Machine Tool Light
Color Temperature
5500K
Wattage
4 W
Plug Type
M8
Maximum Operating Humidity
95% RH
Features
Modlight Illumix Slim Line Series
Includes Bulb
Built-In
Mount Type
Screw-Down Base
Maximum Brightness
580 lm
For Environment
Damp
Minimum Operating Temperature
-30 Degrees C
Housing Material Finish
Eloxiert Coated
Operating Voltage
24V DC
Housing Material
Aluminum
Electrical Connection Type
M8
IP Rating
IP54

Description

Machine Tool Light, Color Temperature 5500K, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.