Zoro Homepage

Machine Tool Light, 34 mm

  • Mfr # 4000-75800-1715032

  • Zoro # G115681689


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5500K
Maximum Operating Humidity
95% RH
Overall Length
1,198 mm
Features
Modlight Illumix Slim Line Series
Plug Type
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75800-1715032
Zoro #
G115681689
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,198 mm
Overall Height
34 mm
Overall Width
24 mm

Details

Item
Machine Tool Light
Color Temperature
5500K
Maximum Operating Humidity
95% RH
Features
Modlight Illumix Slim Line Series
Plug Type
M8
Wattage
32 W
Includes Bulb
Built-In
Lens Material
Polystyrene
Mount Type
Screw-Down Base
Minimum Operating Temperature
-30 Degrees C
Electrical Connection Type
M8
Housing Material
Aluminum
Operating Voltage
24V DC
For Environment
Damp
Housing Material Finish
Eloxiert Coated
IP Rating
IP54

Description

Machine Tool Light, Color Temperature 5500K, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.