Zoro Homepage

Machine Tool Light, 37 mm

  • Mfr # 4000-75901-1415006

  • Zoro # G315681700


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Features
Expandable, Material Light Cover Diffuse Single-Pane Safety Glass
Maximum Operating Humidity
95% RH
Wattage
6 W
Color Temperature
5500K
Overall Length
235 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75901-1415006
Zoro #
G315681700
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
235 mm
Overall Height
37 mm
Overall Width
40 mm

Details

Features
Expandable, Material Light Cover Diffuse Single-Pane Safety Glass
Maximum Operating Humidity
95% RH
Wattage
6 W
Color Temperature
5500K
Item
Machine Tool Light
Plug Type
M12
Lens Material
Polystyrene
Includes Bulb
Built-In
Housing Material Finish
Eloxiert Coated
Housing Material
Aluminum
Minimum Operating Temperature
-30 Degrees C
IP Rating
IP67
For Environment
Damp
Maximum Brightness
942 lm
Electrical Connection Type
M12
Operating Voltage
24V DC
Mount Type
Screw-Down Base

Description

Machine Tool Light, Color Temperature 5500K, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.