Zoro Homepage

Machine Tool Light, 37 mm

  • Mfr # 4000-75901-1415012

  • Zoro # G715681690


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Overall Length
410 mm
Color Temperature
5500K
Plug Type
M12
Features
Expandable, Material Light Cover Diffuse Single-Pane Safety Glass
Maximum Operating Humidity
95% RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75901-1415012
Zoro #
G715681690
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
410 mm
Overall Height
37 mm
Overall Width
40 mm

Details

Color Temperature
5500K
Plug Type
M12
Item
Machine Tool Light
Features
Expandable, Material Light Cover Diffuse Single-Pane Safety Glass
Maximum Operating Humidity
95% RH
Wattage
12 W
Lens Material
Polystyrene
Includes Bulb
Built-In
Mount Type
Screw-Down Base
Electrical Connection Type
M12
Operating Voltage
24V DC
Housing Material
Aluminum
Minimum Operating Temperature
-30 Degrees C
For Environment
Damp
IP Rating
IP67
Housing Material Finish
Eloxiert Coated

Description

Machine Tool Light, Color Temperature 5500K, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.