Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Tool Light, 37 mm

  • Mfr # 4000-75901-1415024

  • Zoro # G815681729


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5500K
Overall Height
37 mm
Maximum Operating Humidity
95% RH
Features
Expandable, Material Light Cover Diffuse Single-Pane Safety Glass
Overall Length
760 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-75901-1415024
Zoro #
G815681729
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
37 mm
Overall Length
760 mm
Overall Width
40 mm

Details

Item
Machine Tool Light
Color Temperature
5500K
Maximum Operating Humidity
95% RH
Features
Expandable, Material Light Cover Diffuse Single-Pane Safety Glass
Plug Type
M12
Wattage
24 W
Lens Material
Polystyrene
Includes Bulb
Built-In
Operating Voltage
24V DC
Electrical Connection Type
M12
Minimum Operating Temperature
-30 Degrees C
Housing Material
Aluminum
For Environment
Damp
Housing Material Finish
Eloxiert Coated
IP Rating
IP67
Mount Type
Screw-Down Base

Description

Machine Tool Light, Color Temperature 5500K, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.