Zoro Homepage

Mail Cable, 300V, 15A

  • Mfr # 8000-00000-4525000

  • Zoro # G000691953


product price: $2,467.99
/ea
Free Shipping & Returns

Key Features

Voltage
300V
Amps
15A
Max. Wire Size
17 AWG
Min. Wire Size
20 AWG
Standards
cRUus (AWM style 20549/10042); CE compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-00000-4525000
Zoro #
G000691953
UPC #
-
Country of Origin
Italy

Dimensions

Max. Wire Size
17 AWG
Min. Wire Size
20 AWG

Details

Item
Mail Cable
Voltage
300V
Amps
15A
Standards
cRUus (AWM style 20549/10042); CE compliant
Color
gray
Material
PUR

Description

50M MAIN CABLE PUR-JB 16*0,5+3*1,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.