Zoro Homepage

Mail Cable, 300V, 4A

  • Mfr # 8000-00000-3745000

  • Zoro # G000691960


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Voltage
300V
Amps
4A
Color
gray
Material
PUR/PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-00000-3745000
Zoro #
G000691960
UPC #
-
Country of Origin
Italy

Details

Item
Mail Cable
Voltage
300V
Amps
4A
Color
gray
Material
PUR/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.