MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 10-15V/5ADC, PK10

  • Mfr # 71425

  • Zoro # G100692034


product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns

Key Features

Length
9.5 mm
Width
9.5 mm
Depth
77.5 mm
Material
Brass, chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71425
Zoro #
G100692034
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.5 mm
Width
9.5 mm
Depth
77.5 mm

Details

Material
Brass, chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.