Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24

  • Mfr # 8000-58515-4011000

  • Zoro # G400691850


product price:  $666.99
/ea
Free Shipping & Returns

Key Features

Standards
UL (AWM-Style 20233/10042), CSA; CE conform
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Material
PUR
Color
gray
Voltage
max. 125 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-58515-4011000
Zoro #
G400691850
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)

Details

Standards
UL (AWM-Style 20233/10042), CSA; CE conform
Material
PUR
Color
gray
Voltage
max. 125 V AC/DC
Housing Material
Zinc die casting, matte nickel plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.