
Mico Pro electronic circuit protection, 4 channels, IN: 24 V DC OUT: 2
Mfr # 8000-84712-3980500
Zoro # G600691896
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Voltage
42 V AC/DC
Standards
UL (AWM-Style 21441/10955), CE conform
Color
gray
Housing Material
Plastic
Material
PUR/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000-84712-3980500
Zoro #
G600691896
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Details
Voltage
42 V AC/DC
Standards
UL (AWM-Style 21441/10955), CE conform
Color
gray
Housing Material
Plastic
Material
PUR/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.