MIRO 6, 2-1OUTPUT-REL.24VDC-1S-FK, MIRO 6.2 24VDC-1S OUTPUT RELAY, IN:

  • Mfr # 3124681

  • Zoro # G600618039


product price:  $35.15
/ea

Key Features

Voltage
21 to 28 V AC/DC
Temp. Range
-20 to +60 °C
Height
4.5 mm
Length
28 mm
Width
37.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124681
Zoro #
G600618039
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.5 mm
Length
28 mm
Width
37.5 mm

Details

Voltage
21 to 28 V AC/DC
Temp. Range
-20 to +60 °C
Housing Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.