MIRO 6, 2-1OUTPUT-REL.24VDC-1U-FK, MIRO 6.2 24VDC-1U OUTPUT RELAY, IN:

  • Mfr # 3124249

  • Zoro # G000618028


product price:  $52.29
/ea

Key Features

Voltage
110 to 250 V AC/DC
Temp. Range
-20 to +60 °C
Height
31 mm
Length
21.5 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124249
Zoro #
G000618028
UPC #
-
Country of Origin
Czechia

Dimensions

Height
31 mm
Length
21.5 mm
Width
45 mm

Details

Voltage
110 to 250 V AC/DC
Temp. Range
-20 to +60 °C
Housing Material
Polyamide
Features
flame retardant, temperature resistance up to 130 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.