MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 V

  • Mfr # 5665601

  • Zoro # G400617959


product price:  $1,879.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
36
Material
PVC
Cable length
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5665601
Zoro #
G400617959
UPC #
-
Country of Origin
Germany

Dimensions

Cable length
0.5 m

Details

Number of Wires
36
Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.