
MIRO TR 90-250VAC FK OPTO-COUPLER MODULE, IN: 250 VAC/DC - OUT: 48 VDC
Mfr # 5665113
Zoro # G500617903
product price:Â $1,139.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
18
Material
PVC
Cable length
0.5 m
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5665113
Zoro #
G500617903
UPC #
-
Country of Origin
Germany
Dimensions
Cable length
0.5 m
Details
Number of Wires
18
Material
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.