Zoro Homepage

MODLINK MSDD CABLE ENTRY SYSTEM, KDT/ZE 06, Cable grommet small, PK10

  • Mfr # 4000-68000-9060030

  • Zoro # G600691810


product price: $77.89
/pk 10, $7.79/ea
Free Shipping & Returns

Key Features

Length
17 mm
Width
17 mm
Depth
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-9060030
Zoro #
G600691810
UPC #
-
Country of Origin
Germany

Dimensions

Length
17 mm
Width
17 mm
Depth
33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.