Zoro Homepage

MODLINK MSDD CABLES, 2m RJ45 male/male, 8 pole, CAT6 shielded

  • Mfr # 4000-68000-1000000

  • Zoro # G900691787


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Length
88 mm
Width
51 mm
Depth
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-1000000
Zoro #
G900691787
UPC #
-
Country of Origin
Germany

Dimensions

Length
88 mm
Width
51 mm
Depth
45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.