Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODLINK MSDD CABLES, 5m USB-A 2.0 male/male shielded

  • Mfr # 4000-68000-0970000

  • Zoro # G700448024


product price: $352.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Length
60 mm
Mounting
Threaded hole M4
Features
CAT5e, Class D, 100 MHz, (EN 50173-1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-0970000
Zoro #
G700448024
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 mm
Height
88 mm
Width
51 mm

Details

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Mounting
Threaded hole M4
Features
CAT5e, Class D, 100 MHz, (EN 50173-1)

Description

The MURR ELEKTRONIK MODLINK MSDD Cables are 5m USB-A 2.0 male/male shielded cables with an End 1 Connection Type of RJ45 and an End 2 Connection Type of RJ45. The Length is 60 mm, the Mounting is Threaded hole M4, the Height is 88 mm, and the Width is 51 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.