MODLINK MSDD DBL COMBI INSERT USA 2XNEMA 5-15, GFCI+1xRJ45 female/fema

  • Mfr # 4000-68000-0240000

  • Zoro # G100691822


product price:  $53.45
/ea

Key Features

Width
51 mm
Length
88 mm
Depth
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000-68000-0240000
Zoro #
G100691822
UPC #
-
Country of Origin
Germany

Dimensions

Width
51 mm
Length
88 mm
Depth
15 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.