
MODLINK MSDD FRAME DBL METAL, Nickeled
Mfr # 4000-68123-0000000
Zoro # G100691792
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Length
120 mm
Width
130 mm
Depth
35 mm
Material
Zinc die-casting, with surface finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-68123-0000000
Zoro #
G100691792
UPC #
-
Country of Origin
Germany
Dimensions
Length
120 mm
Width
130 mm
Depth
35 mm
Details
Material
Zinc die-casting, with surface finishing
Description
MODLINK MSDD FRAME DBL METAL, Nickeled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.