Zoro Homepage

MODLINK MSDD FRAME SINGLE METAL, Black

  • Mfr # 4000-68000-1440000

  • Zoro # G400691812


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Length
88 mm
Width
51 mm
Depth
70.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-1440000
Zoro #
G400691812
UPC #
-
Country of Origin
Czechia

Dimensions

Length
88 mm
Width
51 mm
Depth
70.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.