MODLINK MSDD SINGLE COMBI INSERT USA NEMA 5-15, 1xRJ45 female/female

  • Mfr # 4000-68000-0090000

  • Zoro # G600448223


product price:  $76.69
/ea
Free Shipping & Returns

Key Features

Depth (In.)
35 mm
Height (In.)
88 mm
Connection
Screw terminals
Suggested Voltage Rating - Data Cable
240 V AC
Width (In.)
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-0090000
Zoro #
G600448223
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
35 mm
Height (In.)
88 mm
Width (In.)
51 mm

Details

Connection
Screw terminals
Suggested Voltage Rating - Data Cable
240 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.