Shop MURRELEKTRONIK
See all product information
Create Account
Modlink USB Pass-Through
- Mfr # 4000-73000-0150000
- Zoro # G316576340
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-5 Degrees C
NEMA Rating
NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
IP Rating
IP20, IP65
Connector Type
USB 3.0
Cable Length
0.6 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-73000-0150000
- Zoro #
- G316576340
- UPC #
- -
- Country of Origin
- Czechia
- Minimum Operating Temperature
- -5 Degrees C
- NEMA Rating
- NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
- IP Rating
- IP20, IP65
- Connector Type
- USB 3.0
- Item
- Modlink USB Pass-Through
- Series
- MSDD
- Application
- Data Transfer
- Standards
- CE, cULus, UL 50E
- Housing Color
- Silver
- Connector Gender
- Female
- Housing Material
- Polyamide; PVC
- Minimum Mating Cycles
- 1,500
Dimensions
- Cable Length
- 0.6 m
Description
Modlink USB Pass-Through, Application Data Transfer, Cable Length 0.6 m, Connector Gender Female, Connector Type USB 3.0, Housing Color Silver, Housing Material Polyamide; PVC, IP Rating IP20, IP65, Maximum Operating Temperature 70 Degrees C, Minimum Mating Cycles 1,500, Minimum Operating Temperature -5 Degrees C, Mounting Type Panel Cutout, NEMA Rating NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, Series MSDD, Standards CE, cULus, UL 50E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.