Zoro Homepage

Motor Suppressor, 400 to 575 V AC

  • Mfr # 236148

  • Zoro # G415705726


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Wire Size (mm2)
1.5 mm2
Motor Rating
5.5 kW
Housing Length
72 mm
Voltage
400 to 575 V AC
Housing Height
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236148
Zoro #
G415705726
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size (mm2)
1.5 mm2
Housing Length
72 mm
Housing Height
43 mm
Width
93 mm
Cable Length
5 m

Details

Motor Rating
5.5 kW
Voltage
400 to 575 V AC
Item
Motor Suppressor
Connection Features
DESINA Conform, Numbered Wires
Suppressor Type
Varistor/Star
Number of Wires
4
Frequency
10 to 400 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.