Zoro Homepage

Motor Suppressor, 400 to 575 V AC

  • Mfr # 236149

  • Zoro # G715705723


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Connection Features
DESINA Conform, Numbered Wires
Suppressor Type
Varistor/Star
Motor Rating
5.5 kW
Wire Size (mm2)
1.5 mm2
Housing Length
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236149
Zoro #
G715705723
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size (mm2)
1.5 mm2
Housing Length
72 mm
Width
93 mm
Housing Height
43 mm
Cable Length
10 m

Details

Connection Features
DESINA Conform, Numbered Wires
Suppressor Type
Varistor/Star
Motor Rating
5.5 kW
Number of Wires
4
Item
Motor Suppressor
Voltage
400 to 575 V AC
Frequency
10 to 400 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.