Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Suppressor, 400 V AC

  • Mfr # 23005

  • Zoro # G715705686


product price: $61.55
/ea

Key Features

Width
45 mm
Housing Height
75 mm
Suppressor Type
Resistor-Capacitor
Motor Rating
4 kW
Housing Length
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23005
Zoro #
G715705686
UPC #
-
Country of Origin
Czechia

Dimensions

Width
45 mm
Housing Height
75 mm
Housing Length
42 mm
Wire Size (mm2)
2 x (0.75-2.5 mm2)

Details

Suppressor Type
Resistor-Capacitor
Motor Rating
4 kW
Item
Motor Suppressor
Voltage
400 V AC
Connection Features
Family Construction Form M4
Frequency
50 to 60 Hz
Connection Type
M4

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.