Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Suppressor, 400 V AC

  • Mfr # 23011

  • Zoro # G815705685


product price: $53.89
/ea

Key Features

Suppressor Type
Resistor-Capacitor
Number of Wires
3
Width
41 mm
Voltage
400 V AC
Cable Length
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23011
Zoro #
G815705685
UPC #
-
Country of Origin
Czechia

Dimensions

Width
41 mm
Cable Length
500 mm
Housing Length
41 mm
Wire Size (mm2)
0.75 mm2
Housing Height
41 mm

Details

Suppressor Type
Resistor-Capacitor
Number of Wires
3
Voltage
400 V AC
Item
Motor Suppressor
Motor Rating
10 kW
Connection Features
Free Cable End
Frequency
50 to 60 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.