Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Suppressor, 400 V AC

  • Mfr # 23118

  • Zoro # G515705657


product price: $46.89
/ea

Key Features

Suppressor Type
Varistor
Voltage
400 V AC
Housing Height
43 mm
Width
15 mm
Cable Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23118
Zoro #
G515705657
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Height
43 mm
Width
15 mm
Cable Length
200 mm
Wire Size (mm2)
0.35 mm2
Housing Length
40 mm

Details

Suppressor Type
Varistor
Voltage
400 V AC
Motor Rating
20 kW
Item
Motor Suppressor
Connection Features
With Self-Securing M4 Cable Forks
Frequency
10 to 400 Hz
Connection Type
M4

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.