Zoro Homepage

Motor Suppressor, 400 V AC

  • Mfr # 23170

  • Zoro # G915705721


product price: $38.99
/ea

Key Features

Housing Length
40 mm
Motor Rating
4 kW
Voltage
400 V AC
Cable Length
100 mm
Wire Size (mm2)
0.5 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23170
Zoro #
G915705721
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Length
40 mm
Cable Length
100 mm
Wire Size (mm2)
0.5 mm2
Housing Diameter
25 mm

Details

Item
Motor Suppressor
Motor Rating
4 kW
Voltage
400 V AC
Suppressor Type
Varistor
Connection Features
Isolated M6
Frequency
10 to 400 Hz
Connection Type
M6

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.