Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Suppressor, 400 V AC

  • Mfr # 23171

  • Zoro # G515705718


product price: $48.65
/ea

Key Features

Cable Length
100 mm
Housing Diameter
25 mm
Suppressor Type
Varistor
Wire Size (mm2)
0.5 mm2
Connection Features
Isolated M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23171
Zoro #
G515705718
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
100 mm
Housing Diameter
25 mm
Wire Size (mm2)
0.5 mm2
Housing Length
40 mm

Details

Item
Motor Suppressor
Suppressor Type
Varistor
Connection Features
Isolated M6
Motor Rating
7.5 kW
Voltage
400 V AC
Connection Type
M6

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.